description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Compatible Bore Size [Max] | 2 3/8 in |
| O.D. | 5 9/20 in |
| Set Screw Location | Oneover K Sand 90° |
| Keyseat | 1/2 in x 3/16 in |
| Material | High Strength Cast Iron |
| Bore Dia. | 2 1/8 in |
| Bore Type | Finished with Keyway |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Size | 8 |
| Hub Type | Shaft Hub |
| Hub Length | 3/4 in |
| Flange Diameter | 5.45 in |
| Length Through Bore | 2 3/32 in |
| RPM [Max] | 4500 rpm |
| Hub Dia. | 3 1/4 in |
| Compatible Bore Size [Min] | 7/16 in |
| Set Screw Size | 3/8-16 UNC |
| Flange Length | 29/32 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Weight | 3.9 LB |
| EAN or UPC | 698672640619 |

