Skip to content Skip to navigation menu
TB Woods8S238

8S238

8SX2 3/8 SF FLANGE
Item #100814652
TB Woods8S238
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
  • spacer hubs and sleeve inserts listed seperately.
RPM [Max] 4500 rpm
Hub Type Shaft Hub
Flange Diameter 5.45 in
Keyseat 5/8 in x 1/8 in
Compatible Bore Size [Max] 2 3/8 in
Size 8
Flange Length 29/32 in
Material High Strength Cast Iron
Bore Dia. 2 3/8 in
Bore Size Tolerance +.0005 to +.0020 in
Set Screw Size 3/8-16 UNC
Bore Type Finished with Keyway
Angular Misalignment [Max] 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves
Length Through Bore 1 15/16 in
Hub Length 1 1/32 in
Set Screw Location Oneover K Sand 90°
Compatible Bore Size [Min] 7/16 in
Hub Dia. 3 1/4 in
O.D. 5 9/20 in
Weight 3.9 LB
EAN or UPC 698672640626
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison