description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Hub Length | 19 mm |
| Material | High Strength Cast Iron |
| Flange Length | 23 mm |
| Bore Dia. | 24 mm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Dia. | 83 mm |
| Set Screw Size | M10x1.5 |
| Compatible Bore Size [Max] | 2 3/8 in, 60 mm |
| Hub Type | Shaft Hub |
| Length Through Bore | 53 mm |
| Keyseat | 8 mm x 3.3 mm |
| Flange Diameter | 5.45 in |
| Size | 8 |
| RPM [Max] | 4500 rpm |
| O.D. | 138 mm |
| Bore Type | Finished with Keyway |
| Bore Size Tolerance | +.020 to +.041 mm |
| Weight | 5.5 LB |
| EAN or UPC | 698672154338 |

