description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| O.D. | 138 mm |
| Keyseat | 8 mm x 3.3 mm |
| Set Screw Size | M10x1.5 |
| RPM [Max] | 4500 rpm |
| Length Through Bore | 53 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Compatible Bore Size [Max] | 2 3/8 in, 60 mm |
| Size | 8 |
| Material | High Strength Cast Iron |
| Hub Dia. | 83 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Type | Finished with Keyway |
| Flange Diameter | 5.45 in |
| Bore Dia. | 28 mm |
| Hub Type | Shaft Hub |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 19 mm |
| Flange Length | 23 mm |
| Weight | 5.5 LB |
| EAN or UPC | 698672645416 |

