description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Type | Finished with Keyway |
| Keyseat | 8 mm x 3.3 mm |
| O.D. | 138 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Length | 23 mm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Type | Shaft Hub |
| Material | High Strength Cast Iron |
| Length Through Bore | 53 mm |
| Compatible Bore Size [Max] | 2 3/8 in, 60 mm |
| RPM [Max] | 4500 rpm |
| Set Screw Size | M10x1.5 |
| Hub Dia. | 83 mm |
| Flange Diameter | 5.45 in |
| Bore Dia. | 30 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Hub Length | 19 mm |
| Size | 8 |
| Weight | 5.4 LB |
| EAN or UPC | 698672645423 |

