description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Type | Finished with Keyway |
| O.D. | 138 mm |
| Material | High Strength Cast Iron |
| Set Screw Size | M10x1.5 |
| Size | 8 |
| Bore Dia. | 32 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| Flange Diameter | 5.45 in |
| Hub Type | Shaft Hub |
| Flange Length | 23 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Hub Length | 19 mm |
| Compatible Bore Size [Max] | 2 3/8 in, 60 mm |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Length Through Bore | 53 mm |
| Hub Dia. | 83 mm |
| Keyseat | 10 mm x 3.3 mm |
| RPM [Max] | 4500 rpm |
| Weight | 5.4 LB |
| EAN or UPC | 698672645430 |

