description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 42 mm |
| Keyseat | 12 mm x 3.3 mm |
| Material | High Strength Cast Iron |
| Bore Type | Finished with Keyway |
| Length Through Bore | 53 mm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 19 mm |
| Hub Dia. | 83 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Set Screw Size | M10x1.5 |
| Bore Size Tolerance | +.025 to +.050 mm |
| Hub Type | Shaft Hub |
| Flange Diameter | 5.45 in |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Flange Length | 23 mm |
| O.D. | 138 mm |
| RPM [Max] | 4500 rpm |
| Size | 8 |
| Compatible Bore Size [Max] | 2 3/8 in, 60 mm |
| Weight | 4.9 LB |
| EAN or UPC | 698672645454 |

