description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Type | Finished with Keyway |
| Bore Dia. | 2 1/2 in |
| Flange Diameter | 6.35 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Flange Length | 1 1/32 in |
| Material | High Strength Cast Iron |
| Hub Length | 25/32 in |
| RPM [Max] | 3750 rpm |
| Size | 9 |
| Set Screw Location | Oneover K Sand 90° |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Set Screw Size | 3/8-16 UNC |
| O.D. | 6 7/20 in |
| Keyseat | 5/8 in x 5/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Min] | 7/16 in |
| Hub Dia. | 3 5/8 in |
| Hub Type | Shaft Hub |
| Length Through Bore | 2 13/32 in |
| Weight | 6.3 LB |
| EAN or UPC | 698672640817 |

