description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 3750 rpm |
| Set Screw Location | Oneover K Sand 90° |
| Hub Dia. | 98 mm |
| Bore Type | Finished with Keyway |
| Hub Type | Shaft Hub |
| O.D. | 161 mm |
| Size | 9 |
| Flange Length | 26 mm |
| Length Through Bore | 61 mm |
| Flange Diameter | 6.35 in |
| Hub Length | 20 mm |
| Bore Size Tolerance | +.020 to +.041 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Keyseat | 8 mm x 3.3 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 24 mm |
| Set Screw Size | M10x1.5 |
| Material | High Strength Cast Iron |
| Weight | 8.7 LB |
| EAN or UPC | 698672154345 |

