description
- Our new Sure-Flex® Plus EPDM and Neoprene sleeves are best-in-class for coupling performance and value. Their 4-way flexing action absorbs virtually all types of shock, misalignment, and end float. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| RPM [Max] | 3600 rpm |
| Bore Type | Finished with Keyway |
| Length Through Bore | 2 23/32 in |
| Hub Dia. | 5 1/4 in |
| Material | High Strength Cast Iron |
| Weight | 12.8 LB |
| EAN or UPC | 698672680509 |

