description
- Our new Sure-Flex® Plus EPDM and Neoprene sleeves are best-in-class for coupling performance and value. Their 4-way flexing action absorbs virtually all types of shock, misalignment, and end float. With Sure-Flex couplings, the need for lubrication and maintenance is eliminated.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Length Through Bore | 1 3/32 in |
| RPM [Max] | 7600 rpm |
| Material | High Strength Cast Iron |
| Hub Dia. | 2 in |
| Bore Type | Finished Bore |
| Flange Diameter | 3.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 698672685016 |

