description
- Sure-Flex Plus® Type C Clamp Hub flanges employ integral locking collars and screws to assure a secure shaft connection without marring the shaft surface. One setscrew is furnished over the key. The clamp hub flange is often used in applications that require easy seal replacement on equipment using face seals, as the clamp hub eliminates the need for a second set screw at 90 degrees from the key. This part is the clamp hub only
- sleeves listed seperately.
| Length Through Bore | 3 in |
| Hub Length | 1.97 in |
| Hub Dia. | 4 1/4 in |
| Bore Type | Finished with Keyway |
| Flange Diameter | 6.35 in |
| Material | High Strength Cast Iron |
| RPM [Max] | 3750 rpm |
| O.D. | 1 1/2 in |
| Weight | 8.7 LB |
| EAN or UPC | 698672650229 |

