features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1070G for gear couplings.
| Coupling Style | Exposed Bolt |
| Coupling Type | Gear |
| Volume | 0.283 hl |
| Coupling Size | 1070G |
| Series | G |
| Weight | 19.72 LB |
| EAN or UPC | 782934012457 |
-
Prop 65
| Coupling Style | Exposed Bolt |
| Coupling Type | Gear |
| Volume | 0.283 hl |
| Coupling Size | 1070G |
| Series | G |
| Weight | 19.72 LB |
| EAN or UPC | 782934012457 |
Prop 65