features
- Falk G Series Shrouded/Exposed Bolts Seal & Gasket Kits size(s) 1010G for gear couplings.
| Coupling Style | Shrouded & Exposed Bolt |
| Volume | 3.54 CDM |
| Coupling Type | Gear |
| Coupling Size | 1010G |
| Series | G |
| Weight | 0.05 LB |
| EAN or UPC | 782934110092 |
-
Prop 65


