features
- Falk G Series Shrouded/Exposed Bolts Seal & Gasket Kits size(s) 1015G for gear couplings.
| Coupling Size | 1015G |
| Coupling Type | Gear |
| Series | G |
| Coupling Style | Shrouded & Exposed Bolt |
| Volume | 3.54 CDM |
| Weight | 0.15 LB |
| EAN or UPC | 782934110108 |
-
Prop 65


