features
- Falk G Series Shrouded Bolts Seal & Gasket Kits size(s) 1030G for gear couplings.
| Coupling Type | Gear |
| Volume | 3.54 CDM |
| Coupling Size | 1030G |
| Coupling Style | Shrouded Bolt |
| Series | G |
| Weight | 0.11 LB |
| EAN or UPC | 782934110139 |
-
Prop 65


