features
- Falk G Series Shrouded Bolts Seal & Gasket Kits size(s) 1050G for gear couplings.
| Coupling Type | Gear |
| Series | G |
| Volume | 3.54 CDM |
| Coupling Size | 1050G |
| Coupling Style | Shrouded Bolt |
| Weight | 0.34 LB |
| EAN or UPC | 782934110177 |
-
Prop 65


