features
- Falk G Series Shrouded Bolts Seal & Gasket Kits size(s) 1055G for gear couplings.
| Series | G |
| Coupling Type | Gear |
| Coupling Style | Shrouded Bolt |
| Volume | 3.54 CDM |
| Coupling Size | 1055G |
| Weight | 1.0 LB |
| EAN or UPC | 782934110184 |
-
Prop 65


