features
- Falk G Series Exposed Bolts Seal & Gasket Kits size(s) 1055G for gear couplings.
| Coupling Size | 1055G |
| Series | G |
| Coupling Type | Gear |
| Volume | 3.54 CDM |
| Coupling Style | Exposed Bolt |
| Weight | 0.5 LB |
| EAN or UPC | 782934110269 |
-
Prop 65
| Coupling Size | 1055G |
| Series | G |
| Coupling Type | Gear |
| Volume | 3.54 CDM |
| Coupling Style | Exposed Bolt |
| Weight | 0.5 LB |
| EAN or UPC | 782934110269 |
Prop 65