description
- TB Wood’s Taper Grid Coupling is the industry standard, state-of-the-art design from TB Wood’s and Bibby Turboflex, the original grid coupling manufacturer. The G-Flex 1000 / Bibby 2000 Series is an all-metal coupling that provides positive protection against the damaging effects of shock loads and vibration. Aluminum horizontal cover (T10), and all-steel vertical cover (T20) designs are available. G-Flex tapered grid couplings are an excellent choice where torsional flexibility and vibration damping are primary concerns. This part is the grid only
- hubs and accessories sold seperately.
| Size | 1130 |
| Bore Size [Max] | 6 in |
| Material | High Tensile Alloy Steel |
| Weight | 10.1 LB |
| EAN or UPC | 698672165051 |

