- 1220T HUB RSB
description
- 0334247 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1220T with a 22.500-inch outside barrel diameter and 12.80-inch length for grid couplings.
| Hub Straight Bore Diameter [Min] | 8 in |
| Series | Hubs |
| Hub Straight Bore Dia. [Max] | 420 mm |
| Hub Type | T-Hub |
| Hub Bore Fit | Rough |
| Hub Barrel O.D. | 22.5 in |
| Hub Length Through Bore | 12.8 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 15 in |
| Coupling Type | Grid |
| Hub Straight Bore Dia. [Min] | 203 mm |
| Hub Style | Rough Stock |
| Coupling Size | 1220T |
| Weight | 1793.0 LB |
| EAN or UPC | 782934346088 |

