- MADE TO ORDER - CALL FOR PRICE
description
- 0251670 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1020T with a 2.060-inch outside barrel diameter and 1.38-inch length for grid couplings.
| Hub Length Through Bore | 1.38 in |
| Coupling Type | Grid |
| Series | Hubs |
| Hub Style | Rough Stock |
| Hub Straight Bore Dia. [Max] | 35 mm |
| Hub Straight Bore Diameter [Min] | 0.5 in |
| Hub Type | T31/T35 Shaft Hub |
| Volume | 1.573 CDM |
| Hub Barrel O.D. | 2.06 in |
| Hub Straight Bore Diameter [Max] | 1.375 in |
| Coupling Size | 1020T31/35 |
| Hub Bore Fit | Rough |
| Coupling Style | Spacer |
| Hub Material | Steel |
| Hub Straight Bore Dia. [Min] | 13 mm |
| Weight | 1.862 LB |
| EAN or UPC | 698210000615 |

