Falk Corp.
1020T31/35HUB1.125 STD KW NONSTK
10014483 / 1020T31/35 1.125/1.126 STD KW non stk
Item #102806251
- 10014483 / 1020T31/35 1.125/1.126 STD KW non stk
description
- 3702039 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1020T with a 2.060-inch outside barrel diameter and 1.38-inch length for grid couplings.
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Nom] | 1.125 in |
| Keyway Depth | 0.125 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Straight Bore Diameter [Max] | 1.126 in |
| Coupling Style | Spacer |
| Coupling Size | 1020T31/35 |
| Hub Material | Steel |
| Hub Setscrew Axial Location | 1.08 |
| Hub Straight Bore Diameter [Min] | 1.125 in |
| Hub Style | Bored |
| Volume | 0.416 GLL |
| Hub Length Through Bore | 1.38 in |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Hub Barrel O.D. | 2.06 in |
| Hub Shoulder Diameter | 3.38 in |
| Series | Hubs |
| Keyway Fit | Commercial |
| Keyway ANSI Standard | Yes |
| Hub Bore Fit | Clearance |
| Keyway Width | 0.25 in |
| Weight | 1.46 LB |
| EAN or UPC | 782934668654 |
