- MADE TO ORDER - CALL FOR PRICE
description
- 0744087 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Spacer Hubs size(s) 1030T for grid couplings.
| Hub Type | Spacer Hub |
| Hub Length | 2.375 in |
| Hub Style | Spacer |
| Coupling Size | 1030T31/35 |
| Series | Hubs |
| Coupling Type | Grid |
| Hub Shoulder Diameter | 3.69 in |
| Coupling Style | Spacer |
| Volume | 1.573 CDM |
| Weight | 3.0 LB |
| EAN or UPC | 782934004568 |

