Falk Corp.
1040T31/35HUB1.125 STD KW
10014485 / 1040T31/35 HUB-1.125/1.126 STD KW NONSTK
Item #102787915
- 10014485 / 1040T31/35 HUB-1.125/1.126 STD KW NONSTK
description
- 3702041 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1040T with a 3.090-inch outside barrel diameter and 2.13 inch length for grid couplings.
| Hub Length Through Bore | 2.13 in |
| Hub Style | Bored |
| No. of Keyways | 1 |
| Volume | 0.786 GLL |
| Hub Shoulder Diameter | 4.44 in |
| Keyway ANSI Standard | Yes |
| Hub Straight Bore Diameter [Nom] | 1.125 in |
| Hub Barrel O.D. | 3.09 in |
| Coupling Type | Grid |
| Hub Material | Steel |
| Hub Setscrew Axial Location | 1.08 |
| Series | Hubs |
| Keyway Width | 0.25 in |
| Coupling Size | 1040T31/35 |
| Keyway Fit | Commercial |
| Hub Bore Fit | Clearance |
| Hub Type | T31/T35 Shaft Hub |
| Hub Straight Bore Diameter [Min] | 2.125 in |
| Keyway Depth | 0.125 in |
| No. of Set Screws | 1 |
| Hub Straight Bore Diameter [Max] | 1.126 in |
| Coupling Style | Spacer |
| Weight | 4.52 LB |
| EAN or UPC | 782934668678 |
