- 10011137 / 1100T HUB 2.9375 NON-STK
description
- 0744013 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1100T with a 5.590-inch outside barrel diameter and 4.75-inch length for grid couplings.
| Hub Type | T-Hub |
| Series | Hubs |
| Keyway Width | 0.75 in |
| Hub Style | Bored |
| Hub Bore Fit | Interference |
| Volume | 0.057 hl |
| Hub Straight Bore Diameter [Max] | 2.937 in |
| Hub Length Through Bore | 4.75 in |
| Hub Barrel O.D. | 5.59 in |
| Hub Straight Bore Diameter [Nom] | 2.938 in |
| Keyway Depth | 0.375 in |
| Hub Straight Bore Diameter [Min] | 2.936 in |
| Keyway ANSI Standard | Yes |
| Coupling Type | Grid |
| Coupling Size | 1100T |
| No. of Keyways | 1 |
| Hub Material | Steel |
| Keyway Fit | Commercial |
| Weight | 29.72 LB |
| EAN or UPC | 782934014789 |

