- 10053457 / 1210T GRID 4 SEGMENTS/SET
features
- Falk T10_T20 Series Grids size(s) 1210T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
| Coupling Size | 1210T |
| Grease Included | No |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 23.2 lb |
| Coupling Type | Grid |
| Weight | 133.68 LB |
| EAN or UPC | 782934258848 |

