- 10053458 / 1220T GRID 4 segments/set
features
- Falk T10_T20 Series Grids size(s) 1220T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
| Coupling Size | 1220T |
| Coupling Type | Grid |
| Grease Included | No |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 35.4 lb |
| Weight | 160.83 LB |
| EAN or UPC | 782934258831 |

