- 10053459 / 1230T GRID 6 segments/set
features
- Falk T10_T20 Series Grids size(s) 1230T in alloy steel grid material for grid couplings
- includes (6) segments and no grease.
| Coupling Size | 1230T |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Grease Included | No |
| Weight of Grease Required | 53 lb |
| Weight | 216.25 LB |
| EAN or UPC | 782934258855 |

