- 1240T GRID 6 segments/set
features
- Falk T10_T20 Series Grids size(s) 1240T in alloy steel grid material for grid couplings
- includes (6) segments and no grease.
| Coupling Size | 1240T |
| Grease Included | No |
| Weight of Grease Required | 74.5 lb |
| Grid Material | Alloy Steel |
| Coupling Type | Grid |
| Weight | 2.0 LB |
| EAN or UPC | 782934258862 |

