- 10050061 / 1020T20 COVER FSTNR SET INCH
features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1020T in steel material for grid couplings.
| Series | T20 |
| Volume | 3.54 CDM |
| Hardware Material | Steel |
| Coupling Type | Grid |
| Coupling Style | Vertically Split |
| Coupling Size | 1020T20 |
| Weight | 0.09 LB |
| EAN or UPC | 782934010262 |

