features
- Falk T31_T35 Series Spacer Hub Flange Fastener Sets size(s) 1020T for grid couplings.
| Coupling Type | Grid |
| Volume | 3.54 CDM |
| Coupling Size | 1020T31 |
| Coupling Style | Spacer |
| Series | Spacer Hub Flange Fastener Sets |
| Weight | 0.5 LB |
| EAN or UPC | 782934015380 |
-
Prop 65


