features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1030T, 1040T in steel material for grid couplings.
| Coupling Type | Grid |
| Hardware Material | Steel |
| Coupling Size | 1030T20 |
| Coupling Style | Vertically Split |
| Series | T20 |
| Weight | 0.12 LB |
| EAN or UPC | 782934010279 |
-
Prop 65


