features
- Falk T31_T35 Series Spacer Hub Flange Fastener Sets size(s) 1030T, 1040T for grid couplings.
| Volume | 3.54 CDM |
| Series | Spacer Hub Flange Fastener Sets |
| Coupling Type | Grid |
| Coupling Style | Spacer |
| Coupling Size | 1030-1040T31/35 |
| Weight | 0.19 LB |
| EAN or UPC | 782934019876 |
-
Prop 65


