Falk Corp.
1050/70T20FAST SET
10050063 / 1050T20-1070T20 COVER FSTNR SET INCH
Item #102110318
-
Prop 65
features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1050T, 1060T, 1070T in steel material for grid couplings.
| Coupling Style | Vertically Split |
| Coupling Type | Grid |
| Hardware Material | Steel |
| Volume | 3.54 CDM |
| Coupling Size | 1050T20 |
| Series | T20 |
| Weight | 0.2 LB |
| EAN or UPC | 782934010286 |
-
Prop 65

