Falk Corp.
1080/90T20FAST SET
10050064 / 1080T20-1090T20 COVER FSTNR SET INCH
Item #100815203
-
Prop 65
features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1080T, 1090T in steel material for grid couplings.
| Volume | 3.54 CDM |
| Coupling Style | Vertically Split |
| Coupling Size | 1080T20 |
| Coupling Type | Grid |
| Hardware Material | Steel |
| Series | T20 |
| Weight | 0.26 LB |
| EAN or UPC | 782934010293 |
-
Prop 65

