Falk Corp.
1100/110T20FASTSET
10050065 / 1100T20-1110T20 COVER FSTNR SET INCH
Item #102112299
-
Prop 65
features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1100T, 1110T in steel material for grid couplings.
| Hardware Material | Steel |
| Series | T20 |
| Coupling Size | 1100T20 |
| Coupling Type | Grid |
| Coupling Style | Vertically Split |
| Weight | 0.41 LB |
| EAN or UPC | 782934010309 |
-
Prop 65

