features
- Falk T31_T35 Series Spacer Hub Flange Fastener Sets size(s) 1100T, 1110T for grid couplings.
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Coupling Size | 1100-1110T31/35 |
| Series | Spacer Hub Flange Fastener Sets |
| Volume | 3.54 CDM |
| Weight | 5.0 LB |
| EAN or UPC | 782934019937 |
-
Prop 65


