features
- Falk T31_T35 Series Spacer Hub Flange Fastener Sets size(s) 1130T for grid couplings.
| Coupling Type | Grid |
| Coupling Style | Spacer |
| Volume | 3.54 CDM |
| Coupling Size | 1130T31/35 |
| Series | Spacer Hub Flange Fastener Sets |
| Weight | 2.0 LB |
| EAN or UPC | 782934019951 |
-
Prop 65


