features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1140T in steel material for grid couplings.
| Coupling Size | 1140T20 |
| Series | T20 |
| Coupling Type | Grid |
| Coupling Style | Vertically Split |
| Hardware Material | Steel |
| Weight | 1.42 LB |
| EAN or UPC | 782934010330 |
-
Prop 65


