features
- Falk T31_T35 Series Spacer Hub Flange Fastener Sets size(s) 1140T for grid couplings.
| Coupling Style | Spacer |
| Coupling Size | 1140T31/35 |
| Series | Spacer Hub Flange Fastener Sets |
| Volume | 0.283 hl |
| Coupling Type | Grid |
| Weight | 14.5 LB |
| EAN or UPC | 782934019968 |
-
Prop 65


