Falk Corp.
1160/70T20FAST SET
10052172 / 1160T20-1170T20 COVER FSTNR SET INCH
Item #103359495
-
Prop 65
features
- Falk T20 Series Vertically-Split Cover Fastener Kits size(s) 1160T, 1170T in steel material for grid couplings.
| Coupling Size | 1160T20 |
| Coupling Type | Grid |
| Hardware Material | Steel |
| Coupling Style | Vertically Split |
| Volume | 3.54 CDM |
| Series | T20 |
| Weight | 3.05 LB |
| EAN or UPC | 782934015205 |
-
Prop 65

