- 1060T31 SPACER ASSY BE 8.625
features
- Falk T31 Series Spacer Assemblies size(s) 1060T with a 8.625-inch / 219-millimeter distance between shaft ends for grid couplings.
| Grease Included | Yes |
| Weight of Grease Required | 0.19 lb |
| Coupling Size | 1060T31 |
| Weight | 2.0 LB |
| EAN or UPC | 782934012686 |

