- 1090T31 SPACER ASSY BE 9.750
features
- Falk T31 Series Spacer Assemblies size(s) 1090T with a 9.750-inch / 248-millimeter distance between shaft ends for grid couplings.
| Grease Included | Yes |
| Coupling Size | 1090T31 |
| Weight of Grease Required | 0.56 lb |
| Weight | 90.67 LB |
| EAN or UPC | 782934012730 |

