description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the element and fastener kit only
- hubs and speed rings listed seperately.
applications
- Numerous Industrial Applications, Including Pumps, Motors, Compressors
| HP Rating @ 300 rpm | 4.4 hp |
| HP Rating @ 3450 rpm | 51 hp |
| Insert Design | Standard |
| HP Rating @ 1200 rpm | 18 hp |
| HP Rating @ 1800 rpm | 26 hp |
| HP Rating @ 870 rpm | 13 hp |
| Element Width | 3.8 in |
| kW Rating @ 100 rpm | 1.1 kW |
| HP Rating @ 50 rpm | 0.73 hp |
| Capscrew Torque Requirement | 17 ft-lb |
| HP Rating @ 100 rpm | 1.5 hp |
| HP Rating @ 690 rpm | 10 hp |
| HP Rating @ 1150 rpm | 17 hp |
| Material | Polyether Urethane |
| RPM [Max] | 7500 rpm |
| HP Rating @ 3600 rpm | 51 hp |
| Weight | 2.0 LB |
| EAN or UPC | 698672118712 |

