description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the element and fastener kit only
- hubs and speed rings listed seperately.
| HP Rating @ 3600 rpm | 2195 hp |
| kW Rating @ 100 rpm | 47 kW |
| HP Rating @ 1200 rpm | 727 hp |
| Capscrew Torque Requirement | 75 ft-lb |
| Element Width | 12.5 in |
| HP Rating @ 3450 rpm | 2195 hp |
| HP Rating @ 1150 rpm | 727 hp |
| HP Rating @ 100 rpm | 63 hp |
| Material | Polyether Urethane |
| RPM [Max] | 1800 rpm, 2000 rpm with optional high speed rings |
| HP Rating @ 1800 rpm | 1097 hp |
| Insert Design | Spacer |
| Weight | 40.0 LB |
| EAN or UPC | 698672134996 |

