Weg Electric Corp.
00218EP3EBM145T
AC Brake Motor 2 hp; 1800 rpm; 208/230/460 Voltage; Three Phase; 60 Hz; Foot Mounted; TEFC - To nt; Cast Iron Frame; 84 % FLE; 1.25 S.F.; Brake Motor
Item #101630447
| Poles | 4 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Full Load Pf | 85 |
| Motor Shaft Size | 7/8 in |
| Frame | 145T |
| Design | B |
| Enclosure | TEFC |
| C Dimension | 16.344 in |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Length | 2 1/4 in |
| Hz | 60 Hz |
| Voltage Rating | 460, 230, 208 |
| Full Load Amps | 2.7 |
| Full Load rpm | 1755 rpm |
| Mounting Style | F-1 |
| Drive End Bearing | 6205-ZZ |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Brake Torque | 12 ft lb |
| Open End Bearing | 6204-ZZ |
| Washdown Duty | No |
| Full Load Efficiency | 84 % |
| Service Factor | 1.25 |
| Voltage | 208-230/460 |
| HP | 2 |
| RPM | 1800 rpm |
| Epact Nominal Full Load Efficiency | 84 % |
| Brake Feature | Yes |
| Mounting | Foot Mounted |
| Motor Application | Brake Motor |
| Weight | 60.0 LB |
| EAN or UPC | 7898432798809 |
