- 3/8" IND NIPPLE, 1/4" M-NPTF, STEEL
| Interchange | Industrial Interchange |
| Length | 1.81 in, 46 mm |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Connection | Male Pipe Thread |
| Thread Size | 1/4 in |
| Material | Steel |
| Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Pipe Thread | NPT / NPTF |
| Pressure Rating | See Product Details |
| Size | 3/8 in |
| Series | DQC DF-Series |
| Hex Size | 11/16 in |
| Weight | 0.125 LB |

