- 1/2" IND NIPPLE, 1/2" M-NPTF, 303SS
| O.D. [Max] | 1.01 in, 25.7 mm |
| Pipe Thread | NPT / NPTF |
| Material | 303 Stainless Steel |
| Connection | Male Pipe Thread |
| Interchange | Industrial Interchange |
| Series | DQC DF-Series |
| Length | 2.34 in, 59.4 mm |
| Size | 1/2 in |
| Hex Size | 7/8 in |
| Pressure Rating | See Product Details |
| Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/2 in |
| Weight | 0.16 LB |

