- 1/8" DIAGNOSTIC NIPPLE 1/4" NPTF 10
| Pressure Range [Max] | 6000 PSI |
| Connection | Male Pipe Thread |
| Hex Size | 17 mm |
| Length | 1.48 in, 37.6 mm |
| Pipe Thread | NPT / NPTF |
| Operating Pressure [Max] | 6000 PSI, 400 bar at 70 °F |
| Thread | Male NPT |
| O.D. [Max] | 0.76 in, 19.3 mm |
| Series | DQC PD-Series |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 18700 PSI, 1300 bar |
| Thread Size | 1/4-18 |
| Size | 1/8 in |
| Interchange | Diagnostic Interchange |
| Material | Steel |
| Weight | 0.5 LB |

